-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Maintenance-Free Jet Pump |
---|---|
Height | 2.5" |
Inlet | 3/4" NPT |
Inlet Pressure Pumping Liquids | 35 to 150 PSI |
Length | 7.125" |
Maximum Head | 40 ft. |
Pump Material | Cast Iron |
---|---|
Sizing Factor | 0.34 |
Suction/Discharge | 1" NPT |
Temp. Range | -40 to 230 Degrees F |
Type | Steam Operated |
Width | 1 11/16" |
Height (cm) | 8.89 |
---|---|
Length (cm) | 28.19 |
Width (cm) | 11.18 |
HS Code | 8413810040 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.945 |
UPC | 190735346945 |
Please note that the item you have bought is a 115V.