-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | DC Gearmotor |
---|---|
Bearings | Sintered Bronze Sleeve |
Brushes | Yes |
Enclosure | Totally Enclosed Nonventilated |
Finish | Unpainted |
Full Load Amps | 0.38 |
Gear Case | Die Cast Zinc |
Gear Material | Die Cast Zinc |
Gear Ratio | 1430.8:1 |
Gear Type | Spur |
Housing Material | Die Cast Zinc |
Input HP | 1/200 |
Insulation Class | B |
Length Less Shaft | 3" |
Lubrication | Grease Filled |
Max. Ambient Temp. | 40 Degrees C |
Max. Torque | 34.0 in.-lb. |
Motor Shaft Design | Flat |
---|---|
Motor Type | Permanent Magnet DC |
Mounting Position | All Angle |
Nameplate RPM | 8 |
No Load RPM | 8.4 |
Overall Length | 4" |
Overhung Load | 30 lb. |
Reversible Shaft Output | Yes |
Rotation | CW/CCW |
Shaft Dia. | 5/16" |
Shaft Length | 1" |
Shaft Orientation | Parallel |
Shaft Type | Single |
Starting Torque | 34 in.-lb. |
Thermal Protection | None |
Type | DC Gearmotor |
Voltage | 24 VDC |
Weight (kg) | 0.684 |
---|
Please note that the item you have bought is a 115V.