-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | FHP V-Belt |
---|---|
Belt Type | 4L |
Construction | Wrapped |
Industry Number | 4L680 |
Material | Rubber Body w/Polyester Cords |
Number of Ribs | 1 |
---|---|
Outside Length | 68" |
Thickness | 5/16" |
Top Width | 1/2" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 10.16 |
HS Code | 4010323000 |
Country Of Origin | PH |
---|---|
Weight (kg) | 0.18 |
UPC | 190735329184 |
Please note that the item you have bought is a 115V.