-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Operated Drum Pump |
---|---|
Action Type | Lever |
Adapter Dia. | 2" |
Adapter Material | Polyacetal |
Adapter Type | 2" Bung |
Discharge Tube Length | 39-3/8" |
Discharge Tube Outlet ID Size | 1" |
Discharge Tube Outlet OD Size | 1-1/4" |
Discharge Tubing Material | PVC |
For Use On | Any Surface |
GPM | 4.42 |
Height | 9" |
Housing Material | Polyacetal |
Inlet Size | 1" |
Max. GPM for Water | 4.42 |
Max. Liquid Temp. | 104 Degrees F |
---|---|
Max. Temp. | 104 Degrees F |
Max. Viscosity | 1680 SSU |
Metered | No |
Ounces per Stroke | Up to 4.4 GPM |
Outlet Size | 1" |
Overall Length | 13.375" |
Piston Material | Thermoplastic Polyurethane |
Pump Body Material | Polyacetal |
Self-Priming | Yes |
Suction Tube Length | 39-3/8" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Suction Tube Type | Hose |
Wetted Materials | Polyacetal, Thermoplastic Polyurethane, Stainless Steel, PVC |
Height (cm) | 15.49 |
---|---|
Length (cm) | 38.86 |
Width (cm) | 39.12 |
HS Code | 8413200000 |
Country Of Origin | IN |
---|---|
Weight (kg) | 2.9925 |
UPC | 190735321812 |
Please note that the item you have bought is a 115V.