-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Speed Reducer |
---|---|
Bearings | Ball |
Bore Dia. | 5/8" |
Duty | Standard |
Finish | Powdered Epoxy Paint |
Frame | 56C |
Gear Material | Hardened and Ground Steel |
Gear Type | Worm |
Housing Material | Cast iron |
Input RPM | 1750 |
Lubrication | Klubersynth UH1 6-460 |
Max. Input HP | 1.5 |
Max. Output Torque | 1857 in.-lb. |
Max. Torque | 1857 in.-lb. |
Mounting | Any Position Except Input Motor Shaft Up |
Nominal Output RPM | 35 |
Nominal Ratio | 50:1 |
Number of Stages | 1 |
---|---|
Output Shaft Dia. | 1.5" |
Output Torque @ 1 HP | 870 in.-lb. |
Output Torque @ 1.5 HP | 1199 in.-lb. |
Output Torque @ 1/40 HP | 3600 |
Output Torque @ 2 HP | 1857 in.-lb. |
Overhung Load | 1500 lb. |
Pinion Material | Hardened Steel |
Rotation | Forward/Reversible |
Seal Type | Double Lip |
Shaft Orientation | Right Angle |
Single/Double Output | Left Single Output |
Solid/Hollow Output Shaft | Solid |
Speed Reducer Type | C-Face |
Worm Center Distance | 3.25" |
Worm Gear Material | Bronze |
Height (cm) | 34.54 |
---|---|
Length (cm) | 42.16 |
Width (cm) | 37.08 |
HS Code | 8483405010 |
Country Of Origin | US |
---|---|
Weight (kg) | 39.15 |
UPC | 190735285862 |
Please note that the item you have bought is a 115V.