-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Condenser Fan Motor |
---|---|
Bearings | Ball |
Body Dia. | 6.5" |
Bolt Circle Dia. | 5.875" |
Capacitor Required | No |
Duty | Continuous |
Frame | 56Z |
Full Load Amps | 4.8-4.8/2.4 |
HP | 1 |
Hz | 60 |
Insulation Class | F |
Lead Length | 6" |
Length Less Shaft | 10.75" |
Max. Ambient Temp. | 60 Degrees C |
Motor Application | Condenser Fan |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Position | Horizontal or Vertical Shaft Up |
Motor Mounting Type | Band |
---|---|
Motor Shaft Design | Flat |
Motor Shaft Rotation | CW/CCW |
Motor Sub Application | Condenser Fans |
Motor Thermal Protection | Auto |
Nameplate RPM | 850 |
Nominal Efficiency | 77.1% |
Number of Speeds | 1 |
Overall Length | 16.75" |
Phase | 3 |
RPM Range | Under 1000 |
Service Factor | 1.00 |
Shaft Dia. | 5/8" |
Shaft Length | 6" |
Stud Pattern | 4-1/8 x 4-1/8" |
Stud Quantity | 4 |
Stud Size | 10-32" |
Voltage | 208-230/460 |
Height (cm) | 30.48 |
---|---|
Length (cm) | 54.61 |
Width (cm) | 34.29 |
HS Code | 8501516040 |
---|---|
Weight (kg) | 18 |
UPC | 190735255704 |
Please note that the item you have bought is a 115V.