-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Grab |
---|---|
Color | Red |
Drum Action | Lift , Transport |
Drum Capacity | 30 gal. , 55 gal. , 85 gal. |
Drum Material | Steel |
Drum Size | 30 gal. , 55 gal. |
Drum Type | Closed , Open |
Fork Pocket Size | 7" x 2 1/4" |
Height | 35.5" |
Jaw Opening | 19" |
Length | 42" |
---|---|
Load Capacity | 3200 Lbs. |
Material | Welded Steel |
Number of Drums | 2 |
Operation Type | Manual, Mechanically Automated |
Overall Height | 35.5" |
Overall Length | 42" |
Overall Width | 44" |
Width | 44" |
Height (cm) | 93.98 |
---|---|
Length (cm) | 81.28 |
Width (cm) | 71.12 |
HS Code | 8428900290 |
---|---|
Country Of Origin | CN |
Weight (kg) | 176.4 |
Please note that the item you have bought is a 115V.