-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Speed Reducer |
---|---|
Bearings | Ball |
Duty | Continuous |
Finish | Powdered Epoxy Paint |
Input RPM | 1800 |
Lubrication | Grease |
Max. Input HP | 0.05 |
---|---|
Max. Output Torque | 24.60 in.-lb. |
Mounting | Flange |
Nominal Output RPM | 144 |
Nominal Ratio | 12.5:1 |
Rotation | Reversible |
Height (cm) | 10.16 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
Country Of Origin | KR |
---|---|
Weight (kg) | 0.81 |
UPC | 190735183090 |
Please note that the item you have bought is a 115V.