-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Diaphragm Pump |
---|---|
Air Inlet Size | 1/4" FNPT |
Ball Material | PTFE |
Body Material | 316 Stainless Steel |
Check Seat Material | 316 Stainless Steel |
Connection Style | Tri-Clamp |
Diaphragm Material | Hytrel |
Height | 9.75" |
Inlet/Outlet Size | 1" |
Length | 5.75" |
Manifold Connection | Single |
Max. Dia. Solids | 1/32" |
---|---|
Max. Flow | 14 GPM |
Max. Flow GPM | 14 |
Max. Operating Pressure | 100 psi |
Max. Temp. | 212 Degrees F |
Operation Type | Air Operated |
Self-Priming Dry | 5 ft. |
Self-Priming Wet | 28 ft. |
Valve Type | Ball |
Width | 8.38" |
Height (cm) | 27.94 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 22.86 |
HS Code | 8413500050 |
---|---|
Country Of Origin | JP |
Weight (kg) | 6.975 |
Please note that the item you have bought is a 115V.