-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | OEM Blower |
---|---|
Bearing Type | Sleeve |
CFM @ 0.000-In. SP | 201 |
CFM @ 0.100-In. SP | 187 |
Conduit Box | No |
Drive Type | Direct |
Full Load Amps | 0.90 |
Housing Material | Mill Finish Aluminum |
Hz | 60 |
Lead Length | 13" |
Max. Ambient Temp. | 104 Degrees F |
Max. Inlet Temp. | 104 Degrees F |
Motor Enclosure | Open |
Motor Insulation | Class B |
Motor Type | Shaded Pole |
Mounting Position | All Position |
---|---|
Outlet Height | 1" |
Outlet Shape | Rectangular |
Outlet Width | 13.625" |
Overall Depth | 4.187" |
Overall Height | 3.5" |
Overall Width | 17.625" |
Phase | 1 |
RPM | 2670 |
Thermal Protection | Auto |
Voltage | 115 |
Wheel Diameter | 2.375" |
Wheel Type | Forward Curve |
Wheel Width | 1.875" |
Height (cm) | 13.97 |
---|---|
Length (cm) | 50.17 |
Width (cm) | 13.97 |
HS Code | 8414596060 |
Country Of Origin | CN |
---|---|
Weight (kg) | 2.16 |
UPC | 190735147351 |
Please note that the item you have bought is a 115V.