-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | AC Gearmotor |
---|---|
Bearings | Porous Bronze Sleeve on Case, Ball on Motor |
Enclosure | TEFC |
Finish | Unpainted |
Full Load Amps | 1.6 |
Gear Case Material | Die Cast Zinc |
Gear Material | Acetyl/Steel |
Gear Ratio | 52:1 |
Gears | Acetyl/Steel |
Housing | Die Cast Zinc |
Hz | 60 |
Input HP | 1/20 |
Insulation Class | B |
Keyway Size | #605 Woodruff Key |
Length Less Shaft | 7.5" |
Lubrication | Grease Filled |
Max. Ambient Temp. | 40 Degrees C |
---|---|
Max. Torque | 42 in.-lb. |
Motor Type | Shaded Pole |
Mounting | All Position |
Nameplate RPM | 30 |
Overhung Load | 150 lb. |
Phase | 1 |
Reversible Shaft Output | No |
Rotation | CW |
RPM Range | 16 to 30 |
Seals | Lip Type on Output Shaft |
Shaft | Single Output |
Shaft Orientation | Parallel |
Thermal Protection | None |
Voltage | 115 VAC |
Height (cm) | 14.73 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 14.22 |
HS Code | 8501106020 |
---|---|
Country Of Origin | US |
Weight (kg) | 5.076 |
Please note that the item you have bought is a 115V.