-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shaft Collar |
---|---|
Bore Dia. | 1.875" |
Cap Screw Size | 5/16-24 |
Collar Style | Clamp |
Dimension Type | Standard |
Finish | Black Oxide |
Inside Dia. | 1.875" |
Material | Steel |
---|---|
Number of Pieces | 2 |
Outside Dia. | 2.875" |
Screw Size | 5/16"-24 |
Set Screw Size | 5/16-24 |
Type | Two Piece Clamp |
Width | 11/16" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 8.13 |
HS Code | 8487900080 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.09 |
UPC | 190735143520 |
Please note that the item you have bought is a 115V.