-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shaft Collar |
---|---|
Bore Dia. | 1.187" |
Cap Screw Size | 3/8-16 |
Collar Style | Set Screw |
Dimension Type | Standard |
Inside Dia. | 1.187" |
Material | Stainless Steel |
Number of Pieces | 1 |
---|---|
Outside Dia. | 2" |
Screw Size | 3/8"-16 |
Set Screw Size | 3/8-16 |
Type | Set Screw |
Width | 11/16" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 4.57 |
Width (cm) | 4.06 |
HS Code | 8487900080 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.27 |
UPC | 190735142875 |
Please note that the item you have bought is a 115V.