-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Suction Strainer |
---|---|
Material | PVDF |
Wetted Materials | Kynar |
---|
Height (cm) | 14.73 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 26.67 |
HS Code | 8414909080 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.477 |
UPC | 190735135471 |
Please note that the item you have bought is a 115V.