-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grinder Pump |
---|---|
Amps | 9 |
Base Material | Cast Iron |
Bearing Type | Upper and Lower Ball |
Cord Length | 16.4ft. |
Diameter | 9.31" |
Discharge NPT | 1-1/4 In. |
GPM of Water @ 10 Ft. of Head | 26 |
GPM of Water @ 15 Ft. of Head | 26 |
GPM of Water @ 20 Ft. of Head | 25 |
GPM of Water @ 25 Ft. of Head | 25 |
GPM of Water @ 30 Ft. of Head | 25 |
GPM of Water @ 40 Ft. of Head | 20 |
GPM of Water @ 5 Ft. of Head | 26 |
GPM of Water @ 50 Ft. of Head | 20 |
GPM of Water @ 60 Ft. of Head | 15 |
GPM of Water @ 70 Ft. of Head | 10 |
GPM of Water @ 80 Ft. of Head | 5 |
GPM of Water @ 90 Ft. of Head | 1 |
---|---|
Height | 20.47" |
Housing Material | Stainless Steel |
HP | 1.5 |
Impeller Material | Ductile Iron |
Max. Dia. Solids | 0.12" |
Max. Head | 98 Ft. |
Max. Liquid Temp. | 104 Degrees F |
Max. Temp. | 104 F |
Motor RPM | 2900 |
Motor Type | 1-Phase |
Phase | 1 |
RPM | 2900 |
Shaft Material | 410 SS |
Shaft Seal | CRB/CMC/Si/Si |
Thermal Protection | Yes |
Type | Submersible |
Voltage | 230 |
Height (cm) | 33.78 |
---|---|
Length (cm) | 72.64 |
Width (cm) | 29.21 |
HS Code | 8413702004 |
Country Of Origin | TW |
---|---|
Weight (kg) | 34.2 |
UPC | 190735110294 |
Please note that the item you have bought is a 115V.