-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Float Switch, Mechanical |
---|---|
Body Material | ABS |
Compliance | UL 508 |
Connection | Plug |
Control Range | 5.25" |
Cord Length | 10ft. |
Float Dia. | 2-3/8" |
Float Length | 1-7/8 In. |
Float Material | Polypropylene |
HP @ 1 Phase - 115V | 1/2 |
Max. Amps Running | 10 |
Max. Pressure | 15 psi |
Max. Temp. | 140 F |
Max. Voltage | 120 |
---|---|
Max. Wattage | 1560 |
Mounting Bracket Material | ABS |
Pumping Range Min./Max. | 1 to 6 |
Switch Type | Normally Open |
Turns Off At | Bottom Stop |
Turns On At | Top Stop |
Type | Vertical |
VA Rating | 1560 |
Voltage | 115 |
Wire Gauge | 16 |
Wire Lead | SJTOW |
Height (cm) | 13.21 |
---|---|
Length (cm) | 43.94 |
Width (cm) | 13.46 |
HS Code | 8536509065 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.6975 |
UPC | 190735108567 |
Please note that the item you have bought is a 115V.