COXREELS EZ-SHW-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length

Item: CF3MND
Model: EZ-SHW-150
Check Availability
In Stock

Get it by Wednesday, Nov 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$698.13/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Spring Return Hose Reel
Base Size 6" x 6"
Bearings Permanently Lubricated
Drive Type Spring Return
For Use With Oxy-Acetylene
Hose Included Yes
Hose Inside Dia. 1/4"
Hose Length 50 ft.
Latch Locking
Max. Pressure 200 psi
Mounting Size 4" x 5"
Overall Height 21 1/4"
Overall Length 19 1/2"
Overall Width 10 1/4"

Shipping Information

Height (cm) 53.98
Length (cm) 49.53
Width (cm) 26.04
Country Of Origin US
Weight (kg) 28.8000

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies