-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swab |
---|---|
Color | White |
Material | Polyester |
Style | Ergonomic |
---|---|
Type | Cleanroom |
Country Of Origin | CR |
---|
Weight (kg) | 0.135 |
---|
Please note that the item you have bought is a 115V.