-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Work Platform |
---|---|
(F)NPT Outlet | 1-1/4" |
Base Length | 87" |
Base Width | 40" |
Climbing Angle | 50 Degrees |
Color | Gray |
dBA @ 3 Feet | 74 |
Duty | Continuous |
Finish | Powder Coat |
Free Air CFM @ Max. Pressure | 197 |
Full Load Amps | 141 |
Handrail Height | 36" |
HP | 50 |
Load Capacity | 800 lb. |
Material | Steel |
Max. Pressure | 125 psi |
Motor RPM | 3600 |
---|---|
Number of Guard Rails | 3 |
Number of Legs | 2 |
Number of Steps | 7 |
Overall Depth | 32" |
Overall Height | 106" |
Overall Length | 55" |
Phase | 3 |
Platform Height | 70" |
Platform Length | 36" |
Platform Style | Single Access |
Platform Width | 36" |
Step Depth | 7" |
Step Width | 36" |
Tread | Serrated |
Voltage | 230 |
Height (cm) | 269.24 |
---|---|
Length (cm) | 220.98 |
Width (cm) | 101.6 |
HS Code | 7326908560 |
---|---|
Country Of Origin | US |
Weight (kg) | 94.35 |
Please note that the item you have bought is a 115V.