-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Access Rolling Platform |
---|---|
Base Depth | 50" |
Bottom Width | 40" |
Climbing Angle | 50 Deg. |
Color | Yellow |
Finish | Powder Coated |
Load Capacity | 800 lb |
Material | Steel |
Number of Guard Rails | 0 |
Number of Legs | 2 |
Number of Modular Decks | 0 |
---|---|
Number of Steps | 4 |
Overall Height | 3 ft 4" |
Platform Depth | 24" |
Platform Height | 40" |
Platform Style | Single Access |
Platform Width | 36" |
Step Depth | 7" |
Step Width | 36" |
Country Of Origin | USA |
---|
Weight (kg) | 45 |
---|
Please note that the item you have bought is a 115V.