-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Access Rolling Platform |
---|---|
Base Depth | 79" |
Bottom Width | 28" |
Climbing Angle | 50 Deg. |
Color | Yellow |
Finish | Powder Coated |
Handrail Height | 30" |
Load Capacity | 800 lb |
Material | Steel |
Number of Guard Rails | 0 |
Number of Legs | 2 |
---|---|
Number of Modular Decks | 0 |
Number of Steps | 3 |
Overall Height | 5 ft |
Platform Depth | 60" |
Platform Height | 30" |
Platform Style | Single Access |
Platform Width | 24" |
Step Depth | 7" |
Step Width | 24" |
Country Of Origin | USA |
---|
Weight (kg) | 63.9 |
---|
Please note that the item you have bought is a 115V.