-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Work Platform |
---|---|
Base Depth | 96" |
Base Length | 96" |
Base Width | 24" |
Bottom Width | 24" |
Color | Natural |
Finish | Brightened |
Load Capacity | 800 lb. |
Material | Aluminum |
Number of Guard Rails | 0 |
Number of Legs | 6 |
Number of Steps | 1 |
---|---|
Overall Height | 14" |
Platform Depth | 96" |
Platform Height | 9 to 14" |
Platform Length | 96" |
Platform Style | Quad Access |
Platform Width | 24" |
Step Depth | 24" |
Step Width | 24" |
Tread | Ergo Matting |
Height (cm) | 22.86 |
---|---|
Length (cm) | 243.84 |
Width (cm) | 60.96 |
HS Code | 7616995030 |
---|---|
Country Of Origin | US |
Weight (kg) | 23.13 |
Please note that the item you have bought is a 115V.