COTTERMAN 1511R2632A3E10B4W4C1P6 Rolling Ladder Unassembled Handrail Platform 110 Inch Height

Item: AE3TYU
Model: 1511R2632A3E10B4W4C1P6
Cross Ref: 5FYV1
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,822.98
5% off
$1,731.83/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Rolling Ladder
Actuation Type Foot Pedal
Assembled/unassembled Unassembled
Base Depth 78"
Base Length 81"
Base Width 32"
Caster Dia. 4"
Casters Included (2) Rigid, (2) Swivel
Climbing Angle 59°
Color Gray
Finish Powder Coating
Folding Not Foldable
Hand Rail Height 2.5 ft.
Handrail Configuration Left and RiGHT Side Handrails
Handrails Included Yes
Included Crutch Tips
Included Handrails Handrails Included
Ladder Tread Serrated
Ladder Type Rolling Ladder
Load Capacity 450 lbs.
Locking Mechanism Manual Lock
Material Steel
Max. Reach Height 15.7 ft.
No. Of Steps 11
Overall Depth 81"
Overall Height 11.7 ft.
Overall Width 32"
Platform Depth 10"
Platform Height 9.2 ft.
Platform Width 24"
Rear Exit No
Series Series 1500
Step Tread Serrated
Step Width 24"
Tread Pattern Serrated
Tread Type Serrated

Shipping Information

Height (cm) 2.54
Length (cm) 83.82
Width (cm) 38.1
HS Code 7326908560
Country Of Origin US
Weight (kg) 87.7500

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies