We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bracket |
|---|---|
| Comm Code Enhanced | 28200 |
| Number Of Vertical Mounting Holes | 2 |
| Height | 4 5/8" |
| Length | 12" |
| Load Rating | 960 lbs. |
|---|---|
| Material | ASTM A240 304 Stainless Steel |
| Process | Hot Rolled, Pickled, Oiled |
| Type | Single Channel |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)