-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Data Logger |
---|---|
AC Adapter | No |
Accuracy | +/-0.5 Degrees F |
Alarm | In App Alerts |
Battery Life | 6 mo. |
Calibration Certificate | Yes |
Compatible With | iOS |
Depth | 1-4/5 |
Digital Readout | No |
Height | 2-2/5 |
Interface | Free App |
---|---|
Remote Probe | No |
Sample Point Storage | User Settable |
Software Required | Free App |
Temp. Range | -4 Degrees to 131 Degrees |
Time Intervals | User Settable |
Type | Temperature, Tan |
Waterproof | IP67 |
Wireless Range | Yes, 100 ft. |
Height (cm) | 5.08 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 11.43 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3629 |
Please note that the item you have bought is a 115V.