CONTINENTAL XR16SC06120MSMS Hydraulic Hose Assembly, 3/8 Inch ID, MNPTF Swivel x MNPTF Swivel, 10 ft Lg, Black, NBR

Item: EA8JCQ
Model: XR16SC06120MSMS
Cross Ref: 826KH0
7 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$205.67
5% off
$195.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Hose Assembly

Shipping Information

Height (cm) 10.16
Length (cm) 35.56
Width (cm) 35.56
Country Of Origin US
Weight (kg) 2.25

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site