-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heat Resistant Gloves |
---|---|
Color | White |
Cuff | Knit |
Cut | Clute |
Fabric Weight | 16 oz. |
Length | 9" |
Liner Material | Unlined |
---|---|
Material | Cotton |
Max. Temp. | 250 Degrees F |
Size | S |
Thumb Style | Wing |
Height (cm) | 22.86 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 15.24 |
HS Code | 6116928800 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.0675 |
UPC | 190735104200 |
Please note that the item you have bought is a 115V.