-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shock-Absorbing Lanyard |
---|---|
Anchorage Hook Gate Opening | 2.5" |
Color | Blue |
Locking Anchorage Connection Hook Type | Rebar Hook |
Locking Harness Connection Hook Type | Choke |
Number of Legs | 1 |
---|---|
Strap Width | 1.625" |
Tensile Strength | 5000 lb. |
Visual Load Indicator | Yes |
Working Length | 4-1/2 to 6 ft. |
Height (cm) | 8.38 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 19.05 |
HS Code | 8479899898 |
---|---|
Weight (kg) | 1.305 |
UPC | 190735092712 |
Please note that the item you have bought is a 115V.