-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Antifatigue Runner |
---|---|
Antimicrobial | No |
Backing Material | Closed Cell Vinyl Foam |
Brake Fluid Resistant | No |
Color | Black |
Edges | Beveled |
Length | 75ft. |
Mat Electrical Resistance | Electrical Properties Not Tested |
---|---|
Mat Shape | Rectangle |
Mat Surface Pattern | Diamond Plate |
Surface Material | Vinyl |
Thickness | 9/16" |
Width | 2ft. |
Height (cm) | 63.5 |
---|---|
Length (cm) | 96.52 |
Width (cm) | 63.5 |
Country Of Origin | US |
---|---|
Weight (kg) | 96.75 |
Please note that the item you have bought is a 115V.