-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spill Kit Refill |
---|---|
Container Type | Refill |
Fluids Absorbed | Oil-Based Liquids |
---|---|
Volume Absorbed Per Pkg. | 14 gal. |
Height (cm) | 30.48 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 45.72 |
Weight (kg) | 3.375 |
---|---|
UPC | 190735087886 |
Please note that the item you have bought is a 115V.