-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coverall |
---|---|
Age Group | Adult |
Closure Type | Zipper |
Color | Navy Blue |
Fabric Weight | 9 oz. |
Fits Chest Size | 59" |
Gender | Unisex |
Hammer Loop | No |
---|---|
Inseam | 30.5" |
Insulated | Yes |
Liner Material | 57% Polyester/43% Nylon |
Material | 65% Polyester/35% Cotton |
Number of Outside Pockets | 6 |
Size | 3XL |
Height (cm) | 6.35 |
---|---|
Length (cm) | 66.04 |
Width (cm) | 42.42 |
HS Code | 6211330007 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.5885 |
UPC | 190735058930 |
Please note that the item you have bought is a 115V.