-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coverall |
---|---|
Age Group | Adult |
Closure Type | Zipper, Snap |
Color | Desert Sand Brown |
Fabric Weight | 12 oz. |
Fits Chest Size | 61" |
Gender | Unisex |
Hammer Loop | Yes |
---|---|
Inseam | 32" |
Insulated | No |
Liner Material | Nylon |
Material | Cotton Duck |
Number of Outside Pockets | 7 |
Size | 3XL |
Height (cm) | 8.89 |
---|---|
Length (cm) | 68.58 |
Width (cm) | 43.18 |
HS Code | 6211320007 |
Country Of Origin | CN |
---|---|
Weight (kg) | 2.8035 |
UPC | 190735050880 |
Please note that the item you have bought is a 115V.