-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Keyless Bushing |
---|---|
Bolt Size | M6 x 20 |
Finish | Zinc-Plated |
Hub Contact Pressure (PSI) | 5249 |
Locking Bolt Quantity | 8 |
Material | Steel |
Outside Dia. | 2.625" |
Outside Dia. Tolerance | +/-.003 |
Overall Length | 2.157" |
---|---|
Shaft Dia. | 1.563" |
Shaft Dia. Tolerance | +/-.003 |
Transmissible Thrust (Lbs.) | 10,943 |
Transmissible Torque (Ft.-Lbs.) | 8550 |
Type | C192 Series |
Withstand Temp. | Up to 400 Deg.F |
Height (cm) | 8.26 |
---|---|
Length (cm) | 8.26 |
Width (cm) | 6.57 |
HS Code | 8483608000 |
Country Of Origin | IT |
---|---|
Weight (kg) | 0.82 |
UPC | 044861060056 |
Please note that the item you have bought is a 115V.