-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rigid Shaft Coupling |
---|---|
Bore Dia. | 1-3/4" x 1-3/4" |
Clearance Dia. | 3-7/16" |
Material | Stainless Steel |
Max. RPM | 4000 |
Max. Torque | 6310 In.Lbs. |
---|---|
Outside Dia. | 3.437" |
Overall Length | 3.437" |
Screw Size | 3/8-24 x 1" |
Type | Two Piece Clamp Type, Without Keyway |
Height (cm) | 9.86 |
---|---|
Length (cm) | 6.68 |
Width (cm) | 6.68 |
HS Code | 8483608000 |
---|---|
Weight (kg) | 2.9 |
UPC | 044861064658 |
Please note that the item you have bought is a 115V.