-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ultrasonic Mesh Sieve |
---|---|
Frame Inside Dia. | 8" |
Frame Material | Aluminum |
Mesh Size | 70 |
Mesh Size Range | Medium |
Outside Dia. | 9.5" |
---|---|
Overall Depth | 3" |
Screen Material | 304 Stainless Steel |
Wire Dia. | 0.008" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 25.4 |
HS Code | 8479820080 |
---|---|
Weight (kg) | 2.25 |
Please note that the item you have bought is a 115V.