CLE-LINE C22986 Jobber Length Drill Bit, R Drill Size, 4-3/4 Inch Overall Length, 118 deg Radial Point, HSS, Bright

Item: CQ9BLH
Model: C22986
Cross Ref: 50CP45
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.67
5% off
$9.19/unit (ex. VAT)
This product can only be shipped in multiples of 6
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Jobber Length Drill Bit
Aircraft Drill No
Coolant Fed Non Coolant Through
Cutting Direction Right Hand
Decimal Equivalent 0.339
Depth Dia. Ratio 4Xd
Depth X Dia. Ratio 4xd
Drill Bit Dimension Type Letter
Drill Bit Grouping Drill Bit
Drill Bit Point Angle 118°
Drill Bit Point Type Conventional Point
Drill Bit Size R
Drill Dia. Tolerance -0.001" to 0"
Drill Length Class Jobber Length
Drill Point Length 0"
Finish Bright
Finish-machining Bright (Uncoated)
Flute Length 3 7/16"
Flute Type Spiral
Helix Angle +21° to +34°
List Number 1898
Material High Speed Steel
Material-machining High Speed Steel
Max. Drilling Depth 2 9/16" , 2.562"
No. Of Coolant Holes 0
No. Of Flutes 2
Overall Length 4 3/4"
Point Angle 118°
Point Type Conventional Point
Primary Material Application Aluminum And Non Ferrous Material, Cast Iron, Steel
Primary Material Application Iso Code K, N, P
Series 1898 Series
Shank Length 1 5/16"
Shank Type Straight
Shank Type-machining Straight
Sheeter Drill No
Size R
Spiral Direction Right Hand
Web Thinning Thinned

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.0360

Documentation

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies