-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Band Clamp |
---|---|
Band Width | 0.75" |
Material | Stainless Steel |
Max. Diameter | 2.87" |
---|---|
Min. Dia. | 2.56" |
Nominal Diameter | 2.75" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.