-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Air Compressor |
---|---|
(F)NPT Outlet | 3/4" |
Amps | 25 |
Control | Pressure Switch |
Cylinder Material | Cast Iron |
dBA @ 3 Feet | 81 |
Enclosure | NEMA 1 |
Finish | Powder Coated |
Free Air CFM @ Max. Pressure | 18.0 |
HP | 5.00 |
Hz | 60 |
Input Voltage | 208 to 240 VAC |
Lubrication Type | Splash Lubricated |
Motor Type | Open Dripproof |
---|---|
Off Pressure Switch Setting | 175 |
On Pressure Switch Setting | 145 |
Overall Height | 71.5" |
Overall Length | 35 5/16" |
Overall Width | 24" |
Phase | 1 |
Pump Mount | Tank Mounted |
Pump Oil Capacity | 41.9 oz. |
Pump RPM | 700 |
Style | Simplex |
Tank Size | 80 gal. |
Tank Type | Vertical |
Height (cm) | 196.85 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 106.68 |
Country Of Origin | US |
---|---|
Weight (kg) | 270 |
Please note that the item you have bought is a 115V.