-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chisel Scaler |
---|---|
Air Inlet | 3/8" NPT |
Average CFM @ 15 Second Run Time | 2.5 |
Blows per Minute | 4600 |
CFM @ Full Load | 10 |
Duty | Industrial |
Handle Type | Straight |
Min. Hose Size | 1/2" |
---|---|
Overall Length | 9 13/32" |
Required Pressure | 90 psi |
Shank | 1/2" Square |
Stroke Length | 1-7/64" |
Throttle | Lever |
Height (cm) | 8.13 |
---|---|
Length (cm) | 32.51 |
Width (cm) | 9.4 |
HS Code | 8207303020 |
---|---|
Country Of Origin | JP |
Weight (kg) | 2.07 |
Please note that the item you have bought is a 115V.