-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Disc Sander |
---|---|
Air Inlet | 1/4" NPT |
Arbor Hole | 7/8" |
Average CFM @ 15 Second Run Time | 6.6 |
CFM @ Full Load | 26.7 |
Duty | Industrial |
Exhaust Type | Rear |
Free Speed | 5000 rpm |
Handle Material | Rubber |
Housing Material | Aluminum |
HP | 0.71 |
---|---|
Min. Hose Size | 3/8" |
Overall Length | 17.75" |
Pad Face Type | Plastic |
Pad Size | 7" |
Required Pressure | 90 psi |
Spindle Size | 5/8"-11 |
Throttle | Lever |
Variable Speed | Yes |
Height (cm) | 8.13 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 18.03 |
HS Code | 8467111040 |
---|---|
Country Of Origin | TW |
Weight (kg) | 2.9025 |
Please note that the item you have bought is a 115V.