Flat Shipping at $59.99

CHICAGO-LATROBE 47773 Jobber Length Drill Bit, #39 Size, 1-3/8 Inch Flute Length, 2-3/8 Inch Length

Item: CX7FTC
Model: 47773
Cross Ref: 2THX2
Check Availability
In Stock

Get it by Thursday, Oct 22

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.33
5% off
$5.06/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Aircraft Drill No
Application For Alloy, Stainless And Tool Steels And Titanium
Coolant Fed Non Coolant Through
Coolant Through No
Cutting Direction Right Hand
Decimal Equivalent 0.0995
Depth Dia. Ratio 4Xd
Drill Bit Dimension Type Wire
Drill Bit Grouping Drill Bit
Drill Bit Point Angle 135°
Drill Bit Point Type Split Point
Drill Bit Size #39
Drill Dia. Tolerance -0" to +0.0005"
Drill Length Class Jobber Length
Drill Point Length 0.0206"
Finish-machining Straw, Bronze
Flute Length 1 3/8"
Flute Type Spiral
Grade Heavy Duty
Helix Angle +21° to +34°
Left/right Hand Right
Material Cobalt
Material Grade-machining Grade M42
Material-machining Cobalt
Max. Drilling Depth 1 1/32"
Measurement System Wire
No. Of Flutes 2
No. Of Pieces 1
Overall Length 2 3/8"
Primary Material Application Hi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso Code M, P, S
Series 550ASP Series
Shank Dia. 3/32"
Shank Length 1"
Shank Type-machining Straight
Sheeter Drill No
Spiral Direction Right Hand
Web Thinning Thinned

Shipping Information

Height (cm) 2.54
Length (cm) 6.03
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.0045
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies