-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swinging Door |
---|---|
Bumpers Included | Spring Bumper |
Door Color | Jade |
Door Height | 8ft. |
Door Material | One Piece Molded Polyethylene |
Door Seals Included | Yes |
Door Thickness | 3.75" |
Door Width | 8ft. |
Finish | Textured (Polyethylene Eggshell) |
Hinges | Upper V-Cam, Lower Hinge Guards |
---|---|
Insulation Value | 25 |
Opening Height | 8ft. |
Opening Width | 8ft. |
Window Color | Clear |
Window Height | 16" |
Window Material | Polycarbonate |
Window Width | 16" |
Height (cm) | 55.88 |
---|---|
Length (cm) | 248.92 |
Width (cm) | 127 |
HS Code | 3925200010 |
---|---|
Country Of Origin | US |
Weight (kg) | 131.09 |
Please note that the item you have bought is a 115V.