Sign In

EATON / CHAR-LYNN 104-1859-006 Disc Geroler Motor

Item: CD7DLR
Model: 104-1859-006

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Payment

Delivery

Specifications

Item Gearmotor
Height 4.28"
Length 10.05"
Width 4.28"

Product Details

    • 2000 Series

Explore Products

Please note that the item you have bought is a 115V.

Agree