-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gearmotor |
---|---|
Flow Rate | 75 LQ |
Height | 6.96" |
Length | 8.49" |
Material | Cast Iron |
Mounting Type | Standard, 2 Bolts |
Port Type | 0.875-14 UNF |
---|---|
Shaft Type | Spline |
Speed | 742 RPM |
Torque | 295 Nm |
Width | 5.16" |
Please note that the item you have bought is a 115V.