-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Connecting Rod Assembly,Kit |
---|
Fits Brand | Champion, Gardner Denver |
---|
Height (cm) | 2.54 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 11.43 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.8618 |
Please note that the item you have bought is a 115V.