CHAINFLEX CF77-UL-25-07-100 Continuous Flexing Control Cable 19a 300v

Item: AB7UHX
Model: CF77-UL-25-07-100
Cross Ref: 24C028
Check Availability
In Stock

Get it by Wednesday, Nov 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,045.50
5% off
$993.23/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Cont. Flexing Control Cable
Cable Series CF77-UL Series
Conductor Color Code (1) Green, Yellow, Black With White Numbers
Conductor Material Copper
Conductor Size 14 AWG
Jacket Color Gray
Jacket Material Polyurethane
Length 100 ft.
Max. Amps 19A
Max. Operating Temp. 176°F
Max. Voltage 300V
Min. Bend Radius 7.5 x O.D.
Min. Bend Radius Factor (fixed) 4 x OD
Min. Bend Radius Factor-e-chain 6.8 x OD
Min. Bend Radius Factor-flexible 5 x OD
Min. Operating Temp. (flexible) -40°F
No. Of Conductors 7
Outside Dia. 0.49"
Product Type Control Cable
Resistance Properties Coolant Resistant, Flame Retardant, Oil And Grease Resistant
Shielded/unshielded Unshielded
Shielding Unshielded
Spool Length 100 ft.
Temp. -31°F to +176°F
Voltage 1000V
Wire Size 14 AWG

Shipping Information

Height (cm) 20.32
Length (cm) 46.48
Width (cm) 46.99
HS Code 8544499000
Country Of Origin DE
Weight (kg) 10.7100

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies