-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Condenser Fan Motor |
---|---|
Bearings | Ball |
Body Dia. | 5.625" |
Bolt Circle Dia. | 5.125" |
Capacitor Required | 2MDV6 |
Duty | Continuous Air-Over |
Enclosure | Totally Enclosed Air-Over |
Frame | 48YZ |
Full Load Amps | 3.2 - 3.0 |
HP | 1/2 |
Hz | 60 |
Insulation Class | B |
Lead Length | 30" |
Length Less Shaft | 5 7/16" |
Max. Ambient Temp. | 60 Degrees C |
Motor Application | H VAC/R |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Totally Enclosed Air-Over |
Motor Mounting Position | All Angle |
Motor Mounting Type | Stud |
Motor Shaft Design | Double-Flat |
Motor Shaft Rotation | CW/CCW |
---|---|
Motor Sub Application | Condenser Fan |
Motor Thermal Protection | Auto |
Motor Type | PSC |
Mounting | Stud |
Nameplate RPM | 1075 |
Number of Speeds | 1 |
Overall Length | 11.5" |
Phase | 1 |
Rotation | CW/CCW |
RPM Range | 1001-1100 |
Service Factor | 1.0 |
Shaft Dia. | 1/2" |
Shaft Length | 6" |
Shaft Orientation | Up/Down |
Shaft Type | Double Flat |
Stud Pattern | 3 5/8 x 3 5/8" |
Stud Quantity | 4 |
Stud Size | 8-32 NC-2A |
Thermal Protection | Auto |
Voltage | 208-230 |
Height (cm) | 19.56 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 20.07 |
HS Code | 8501404040 |
Country Of Origin | CN |
---|---|
Weight (kg) | 7.65 |
UPC | 190735330241 |
Please note that the item you have bought is a 115V.