-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gen Purpose Farm Duty Motor |
---|---|
Bearings | Ball |
Duty | Continuous |
Enclosure | Totally Enclosed Fan-Cooled |
Finish | Gray |
Frame | 56 |
Frame Material | Rolled Steel |
Full Load Amps | 1.6-1.8/0.9 |
HP | 1/2 |
Hz | 60 |
Insulation Class | B |
Length Less Shaft | 9.125" |
Max. Ambient Temperature | 40 Degrees C |
Motor Application | Farm Duty |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Position | All Angle |
Motor Mounting Type | Rigid Base |
Motor Shaft Design | Keyed |
---|---|
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Motor Type | 3-Phase |
Mounting | Base |
Mounting Position | Horizontal or Vertical |
Nameplate RPM | 1725 |
Nominal Efficiency | 72.7% |
Overall Length | 11" |
Phase | 3 |
Rotation | CW/CCW |
RPM Range | 1701-1800 |
Service Factor | 1.15 |
Shaft Dia. | 5/8" |
Shaft Length | 1.875" |
Shaft Type | Keyed |
Thermal Protection | None |
Voltage | 208-230/460 |
Height (cm) | 27.94 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 30.48 |
HS Code | 8501514040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 11.3175 |
UPC | 190735140574 |
Please note that the item you have bought is a 115V.