-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Driven Compressor Throttle Control |
---|---|
(M)NPT Size (In.) | 1/8 (F) |
Cylinder Material | Brass |
Fits | Honda 5.5 HP Stroke: 5/8" |
Min. Pressure | 60 PSI |
---|---|
O-Ring | Nitrile |
Spring Material | Stainless Steel |
Type | Gas Engine Driven |
Height (cm) | 2.03 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 12.7 |
HS Code | 8481809050 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.