Flat Shipping at $44.99

CAROL C0516A.41.10 Multi Paired Foil Braid Shield Cable Pvc

Item: AF6VXN
Model: C0516A.41.10
Cross Ref: 20KZ99
Check Availability
In Stock

Get it by Tuesday, Aug 25

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$522.30
5% off
$496.19/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Multi Paired Foil Braid Shield Cable
Application Computer Systems, Control Systems
Conductor Gauge 24 AWG
Conductor Size 24 AWG
Conductor Size (data Cable) 24 AWG
Cord Length 100 ft.
Fire Rating Commercial
Fire Rating (data Cable) Commercial
Insulation Material Foam
Jacket Color Gray
Jacket Material PVC
Max. Capacitance 9.9 pF/ft.
Max. Operating Temp. 176°F
Max. Voltage 300V
Min. Operating Temp. -4°F
Nec Article And Type 800cm, CMH
No. Of Conductors 6
No. Of Pairs 3
No. Of Strands 7
Nominal Outside Dia. 0.29"
Outside Dia. 0.3"
Package Type (data Cable) Reel In A Box
Pairing Paired
Product Type Communication Cable
Shielded Shielded
Shielded/unshielded Shielded
Shielding Material 100% Aluminum/Polyester Flexfoil, 90% Tinned Copper Braid
Solid/stranded Stranded
Stranded/solid Stranded
Suggested Voltage Rating (data Cable) 30V
Temp. -4°F to +176°F

Product Details

    • Solid / Stranded (Stranded)

Shipping Information

Height (cm) 33.02
Length (cm) 30.48
Width (cm) 30.48
HS Code 8544493080
Weight (kg) 3.3750

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies